Beli mitutoyo anvil micrometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Taffware Pompa Mobil Elektrikatribut:
- Dimensions (cm): 26x11x18
- Cable Length (m): 2.8
- Material: ABS and Metal
- Voltage (V): DC 12
- Electric Current (A): 10
- Maximum Pressure (psi): 150
- SKF EasyPull Mechanical Puller (Treker)Deskripsi:Mechanical jaw pullers EasyPull Safe and simple bearing dismounting Equipped with spring-operated arms and a solid design, the SKF EasyPull is one of the most user-friendly and safe tools on the market. Ergonomically designed, the spring-operated arms enable the user to position the puller behind the component with just one movement. - Sturdy design allows dismounting of components even in the tightest application in a safe manner - The unique red rings spring-operated opening mechanism allows the EasyPull to be placed behind the component with one movement of the hands - Self-locking arms help prevent the risk of puller slipping under load - Double hexagonal heads allow easier application of withdrawal force - Self-centring capability and nosepiece help to avoid damage to shaft - Efficient use of time due to quick dismounting - Available in three sizes with a withdrawal force of 60, 80 or 120 kN (6.7, 9.0 or 13.5 ton US), enabling easy selection - Hydraulic force generators available as an accessory for the 80 and 120 kN versions - Supplied with a tube of puller spindle grease (LGEV 2)atribut:
- Coating: Black phosphated, red powdercoated
- Material: Alloy engineering steels, hardened and tempered
- Number of arms: 3
- Recommended Applications: For the dismounting of bearings, gears, pulleys and other industrial ring shaped components in industrial, construction and agricultural applications with an interference fit on the shaft
- Special Features: Spring operated opening mechanism
- Suitable Bearing Type(s): All
- Suitable for Bearing Dismounting from Tapered Seating (conical shaft): Yes
- Suitable for Workpiece Dismounting from a Housing: No
- Orico SSD HDD Casing/Enclosure 2.5in USB3 Vintage Cassetteatribut:
- Control Scheme: JMS578
- Data Cable: USB Type-A to Micro-B
- Data Cable (m): 0.5
- Installation: Tool-free Installation
- Material: PC Material
- Output Interface: USB3.0 Micro-B
- Support Capacity (TB): Max. 6
- Supported System : Windows/Mac OS/Linux
- Transfer Rate (Gbps): 5
- Sanplatec PTFE Stirrer (SA Type)Deskripsi:A stir bar with an orthodox taper. Suitable for use in containers with a flat bottom. Individual packaging type.atribut:
- Material: PTFE
- Mitutoyo Outside Micrometer Analog Tube Metric Spherical Anvil And Spindleatribut:
- Graduation (mm): 0.01
- Taffware Versatile Electric Motor Pump Portable Tire Inflator (Pompa Udara Kompresor)Deskripsi:Alat ini bukan pompa motor biasa. Selain bentuknya yang keren dan futuristik, inflator ini juga dilengkapi senter LED dan layar digital untuk mengetahui tingkat tekanan motor Anda. Cocok sekali dibawa di dalam jok motor Anda ketika Anda bepergian jauh, misalnya saat mudik lebaranatribut:
- Dimensions (cm): 15x7.5x19
- Operating Current (A): 10
- Power (W): 120
- Pressure (psi): 150
- Material: Plastik ABS
- Input Voltage (V): 12
- Vivan Portable Tire Inflator (Pompa Udara Kompresor)Deskripsi:a. Nyalakan mobilb. Hubungkan charger pompa pada port charger di mobil.c. Pasang selang pompad. Atur tekanan bane. Klik satu kali untuk memulai.
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:- Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
- Mitutoyo Gauge Block Steel SetDeskripsi:The Mitutoyo Metric Rectangular 1mm Base Gage Block Sets are available in different grades, sizes and steps, offering exceptional precision and stability for calibration and manufacturing traceability. Mitutoyo’s innovative lapping technique makes our gage blocks some of the most accurate and trusted instruments in the world, featuring exceptional flatness and ideal surface roughness. The Mitutoyo steel gage blocks are constructed of high-carbon, high-chrome steel while our CERA gage blocks are made of ceramic materials with superior surface qualities and corrosion resistance.
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.atribut:
- Accuracy (µm): 10
- Mitutoyo Feeler Gauge (Pengukur Celah)Deskripsi:Alat ukur ketebalan suatu celah yaitu membandingkan celah dengan lembaran yang terdapat nilai pada alat ukur
- Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Deskripsi:This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
- Schneider Electric ClimaSys CR (Kipas/Pendingin Panel)atribut:
- Range: ClimaSys
Daftar Harga mitutoyo anvil micrometer Terbaru November 2026
| Mitutoyo Micrometer Parts Clamp Set | Rp44.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp2.799.900 |
| Taffware Pompa Mobil Elektrik | Rp239.900 |
| SKF EasyPull Mechanical Puller (Treker) | Rp11.999.900 |
| Orico SSD HDD Casing/Enclosure 2.5in USB3 Vintage Cassette | Rp109.900 |
| Mitutoyo Micrometer Parts Ratchet | Rp139.900 |
| Sanplatec PTFE Stirrer (SA Type) | Rp29.900 |
| Mitutoyo Outside Micrometer Analog Tube Metric Spherical Anvil And Spindle | Rp1.399.900 |
| Mitutoyo Anvil (Alat Ukur Ketebalan) | Rp41.900 |
| Taffware Versatile Electric Motor Pump Portable Tire Inflator (Pompa Udara Kompresor) | Rp429.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)

/iiP104067666-3.jpg)


/pnP106151923-1.jpg)

/55P103934185-1.jpg)
/p8P107926908-1.jpg)
/erP110212531-1.jpg)
/bzP106829431-1.jpg)
/n9P102944837-15.jpg)


/P102944561-1.jpg)
/P102944790-1.jpg)
/ngP102944844-6.jpg)
/P102944578-1.jpg)
/e5P103110509-28.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)